- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 6 Diametral Pitch
- 4.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 3 in |
| Torque at 1200 RPM | 997.8958 lb/in |
| Outside Dia. | 5 in |
| Origin | Reborable |
| Outside Dia. [Min] | 5 in |
| Bore Dia. [Max] | 1 7/8 in |
| Set Screw | No |
| Length Through Bore | 2.5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Torque at 300 RPM | 2100.833 lb/in |
| Material | Steel |
| Torque at 600 RPM | 1365.542 lb/in |
| Torque at 900 RPM | 1190.472 lb/in |
| Pitch Diameter | 4.666 in |
| Torque at 200 RPM | 2205.875 lb/in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Bore Type | Reborable |
| Bore Size | 1.125 in |
| Class | 6 |
| Bore Size [Max] | 1.875 in |
| Gear Style | B |
| Pitch Diameter [Min] | 4.666 in |
| Type | B |
| Torque at 1800 RPM | 735.2917 lb/in |
| No. of Teeth | 28 |
| Pressure Angle | 14.5 ° |
| Hub Projection | 1 in |
| Diametral Pitch | 6 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Weight | 8.3 LB |
| EAN or UPC | 697950055008 |

