- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 6 Diametral Pitch
- 3.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Length Through Bore | 2.375 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 1470.583 lb/in |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 1.875 in |
| Gear Style | B |
| AGMA Quality | 6 |
| No. of Teeth | 22 |
| Set Screw | No |
| Bore Dia. [Max] | 1 7/8 in |
| Diametral Pitch | 6 |
| Outside Dia. [Min] | 4 in |
| Bore Type | Reborable |
| Torque at 900 RPM | 910.3611 lb/in |
| Hub Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Torque at 1800 RPM | 630.25 lb/in |
| Hub Projection | 7/8 in |
| Material | Steel |
| Pitch Diameter | 3.666 in |
| Torque at 1200 RPM | 787.8125 lb/in |
| Bore Dia. [Min] | 1 in |
| Type | B |
| Origin | Reborable |
| Torque at 200 RPM | 1575.625 lb/in |
| Outside Dia. | 4 in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 3.666 in |
| Bore Size | 1 in |
| Torque at 600 RPM | 1155.458 lb/in |
| Weight | 5.54 LB |
| EAN or UPC | 697950054957 |

