- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 3" Pitch Diameter
| Keyway | With Keyway |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 18 |
| Torque at 1200 RPM | 787.8125 lb/in |
| Pitch Diameter | 3 in |
| Origin | Finished Bore |
| Torque at 300 RPM | 1470.583 lb/in |
| Material | Steel |
| Bore Type | Finished |
| Hub Dia. | 2 1/2 in |
| Set Screw Size | N/A |
| Outside Dia. | 3.33 in |
| Torque at 1800 RPM | 630.25 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 200 RPM | 1575.625 lb/in |
| Diametral Pitch | 6 |
| Torque at 900 RPM | 910.3611 lb/in |
| Torque at 600 RPM | 1155.458 lb/in |
| Set Screw | Yes |
| Length Through Bore | 2.375 in |
| Bore Size | 1.188 in |
| Weight | 3.36 LB |
| EAN or UPC | 697950439983 |

