- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 2.667" Pitch Diameter
| Diametral Pitch | 6 |
| Length Through Bore | 2.375 in |
| Set Screw | Yes |
| Outside Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 16 |
| Torque at 600 RPM | 735.2917 lb/in |
| Bore Size | 1.188 in |
| Hub Dia. | 2 5/32 in |
| Torque at 1800 RPM | 420.1667 lb/in |
| Pitch Diameter | 2.667 in |
| Keyway | With Keyway |
| Torque at 900 RPM | 560.2222 lb/in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 525.2083 lb/in |
| Torque at 300 RPM | 840.3333 lb/in |
| Torque at 200 RPM | 945.375 lb/in |
| Origin | Finished Bore |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Bore Type | Finished |
| Weight | 2.43 LB |
| EAN or UPC | 697950439945 |

