- B2 Gear Style
- 14.5° Pressure Angle
- 108 Teeth
- 6 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 6 |
| Bore Type | Reborable |
| Torque at 900 RPM | 1960.778 lb/in |
| Pitch Diameter [Min] | 18 in |
| Torque at 300 RPM | 4411.75 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B2 |
| Set Screw Size | N/A |
| Outside Dia. | 18.33 in |
| Bore Dia. [Max] | 2 13/16 in |
| Torque at 600 RPM | 2731.083 lb/in |
| Hub Projection | 1 1/4 in |
| Set Screw | No |
| Bore Size [Max] | 2.8125 in |
| Bore Dia. [Min] | 1 1/4 in |
| Class | 6 |
| Pitch Diameter | 18 in |
| Bore Size | 1.25 in |
| No. of Teeth | 108 |
| Hub Dia. | 5 1/16 in |
| Pressure Angle | 14.5 ° |
| Torque at 200 RPM | 5672.25 lb/in |
| Type | B2 |
| Inch/Metric | Inch |
| Origin | Reborable |
| Material | Steel |
| Torque at 1200 RPM | 1523.104 lb/in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 18.333 in |
| Torque at 1800 RPM | 1050.417 lb/in |
| Length Through Bore | 2.75 in |
| Weight | 53.0 LB |
| EAN or UPC | 697950055428 |

