- B2 Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 5 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 80 |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Min] | 1 3/16 in |
| Set Screw | No |
| Material | Steel |
| Hub Dia. | 5 1/16 in |
| Bore Type | Reborable |
| Torque at 1800 RPM | 1505.597 lb/in |
| Origin | Reborable |
| Pitch Diameter | 16 in |
| Outside Dia. | 16.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 3 1/8 in |
| Gear Style | B2 |
| Set Screw Size | N/A |
| Bore Size [Max] | 3.125 in |
| Length Through Bore | 3 in |
| Torque at 300 RPM | 6512.583 lb/in |
| Keyway | w/o Keyway |
| Hub Projection | 1 1/4 in |
| Diametral Pitch | 5 |
| Type | B2 |
| Inch/Metric | Inch |
| Torque at 600 RPM | 3886.542 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 16 in |
| Outside Dia. [Min] | 16.4 in |
| Class | 6 |
| Torque at 200 RPM | 8508.375 lb/in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Bore Size | 1.1875 in |
| Torque at 900 RPM | 2801.111 lb/in |
| Weight | 57.02 LB |
| EAN or UPC | 697950054711 |

