- B2 Gear Style
- 14.5° Pressure Angle
- 70 Teeth
- 5 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.1875 in |
| Set Screw Size | N/A |
| Diametral Pitch | 5 |
| Gear Style | B2 |
| Outside Dia. [Min] | 14.4 in |
| Class | 6 |
| No. of Teeth | 70 |
| Torque at 900 RPM | 2380.944 lb/in |
| Torque at 200 RPM | 5987.375 lb/in |
| Bore Size [Max] | 3.125 in |
| Torque at 300 RPM | 4831.917 lb/in |
| Bore Dia. [Min] | 1 3/16 in |
| Bore Dia. [Max] | 3 1/8 in |
| Type | B2 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Hub Projection | 1 1/4 in |
| AGMA Quality | 6 |
| Outside Dia. | 14.4 in |
| Origin | Reborable |
| Torque at 600 RPM | 3151.25 lb/in |
| Length Through Bore | 3 in |
| Torque at 1200 RPM | 1890.75 lb/in |
| Pitch Diameter [Min] | 14 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 1330.528 lb/in |
| Material | Steel |
| Pitch Diameter | 14 in |
| Set Screw | No |
| Hub Dia. | 5 1/16 in |
| Weight | 48.44 LB |
| EAN or UPC | 697950054674 |

