- B Gear Style
- 14.5° Pressure Angle
- 55 Teeth
- 5 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 4 3/4 in |
| Material | Steel |
| Torque at 1200 RPM | 1890.75 lb/in |
| Inch/Metric | Inch |
| Set Screw | No |
| Torque at 300 RPM | 4831.917 lb/in |
| Type | B |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 3/16 in |
| Gear Style | B |
| Origin | Reborable |
| Pitch Diameter [Min] | 11 in |
| Diametral Pitch | 5 |
| Pressure Angle | 14.5 ° |
| Bore Size | 1.1875 in |
| Bore Dia. [Max] | 2 13/16 in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 5987.375 lb/in |
| Outside Dia. | 11.4 in |
| Torque at 1800 RPM | 1330.528 lb/in |
| No. of Teeth | 55 |
| Torque at 900 RPM | 2380.944 lb/in |
| Pitch Diameter | 11 in |
| Bore Size [Max] | 2.8125 in |
| Class | 6 |
| Outside Dia. [Min] | 11.4 in |
| Torque at 600 RPM | 3151.25 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Reborable |
| Length Through Bore | 3 in |
| Hub Projection | 1 1/4 in |
| Keyway | w/o Keyway |
| Weight | 52.06 LB |
| EAN or UPC | 697950054612 |

