- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 5 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 6 in |
| Torque at 600 RPM | 2626.042 lb/in |
| AGMA Quality | 6 |
| Diametral Pitch | 5 |
| Bore Size [Max] | 2.25 in |
| Gear Style | B |
| Torque at 300 RPM | 3781.5 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 2030.806 lb/in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 6.4 in |
| Torque at 1200 RPM | 1628.146 lb/in |
| Origin | Reborable |
| Material | Steel |
| Hub Dia. | 3 3/8 in |
| Set Screw | No |
| Hub Projection | 1 1/4 in |
| No. of Teeth | 30 |
| Bore Size | 1.0625 in |
| Bore Type | Reborable |
| Length Through Bore | 3 in |
| Outside Dia. [Min] | 6.4 in |
| Torque at 1800 RPM | 1470.58 lb/in |
| Torque at 200 RPM | 4411.75 lb/in |
| Pitch Diameter | 6 in |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 1/16 in |
| Bore Dia. [Max] | 2 1/4 in |
| Class | 6 |
| Type | B |
| Keyway | w/o Keyway |
| Weight | 15.98 LB |
| EAN or UPC | 697950054476 |

