- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 5 Diametral Pitch
- 5.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 2.25 in |
| Type | B |
| Material | Steel |
| Hub Projection | 1 1/4 in |
| Bore Size | 1.0625 in |
| Length Through Bore | 3 in |
| Torque at 1800 RPM | 1050.417 lb/in |
| Torque at 200 RPM | 3466.375 lb/in |
| Origin | Reborable |
| Diametral Pitch | 5 |
| No. of Teeth | 26 |
| Torque at 600 RPM | 2310.917 lb/in |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 900 RPM | 1750.694 lb/in |
| Class | 6 |
| Pitch Diameter | 5.2 in |
| Torque at 1200 RPM | 1470.583 lb/in |
| Bore Type | Reborable |
| Pitch Diameter [Min] | 5.2 in |
| Torque at 300 RPM | 3151.25 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Hub Dia. | 3 3/8 in |
| Outside Dia. [Min] | 5.6 in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 2 1/4 in |
| Bore Dia. [Min] | 1 1/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.6 in |
| Weight | 12.58 LB |
| EAN or UPC | 697950054438 |

