- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 5 Diametral Pitch
- 4.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 4.4 in |
| Torque at 600 RPM | 1680.667 lb/in |
| Torque at 1800 RPM | 875.347 lb/in |
| Origin | Reborable |
| Type | B |
| Pressure Angle | 14.5 ° |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 4.8 in |
| Hub Projection | 7/8 in |
| Material | Steel |
| Bore Dia. [Max] | 2 1/4 in |
| Torque at 900 RPM | 1400.556 lb/in |
| Bore Size | 1.0625 in |
| Gear Style | B |
| Length Through Bore | 2.625 in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 2310.917 lb/in |
| Pitch Diameter [Min] | 4.4 in |
| Torque at 200 RPM | 2521 lb/in |
| Inch/Metric | Inch |
| Class | 6 |
| Bore Dia. [Min] | 1 1/16 in |
| Outside Dia. | 4.8 in |
| Bore Type | Reborable |
| No. of Teeth | 22 |
| Hub Dia. | 3 3/8 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 2.25 in |
| Torque at 1200 RPM | 1155.458 lb/in |
| Diametral Pitch | 5 |
| Set Screw Size | N/A |
| Weight | 8.76 LB |
| EAN or UPC | 697950054377 |

