- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 5 Diametral Pitch
- 3.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Diametral Pitch | 5 |
| Torque at 300 RPM | 2310.917 lb/in |
| Bore Size [Max] | 2.125 in |
| Pitch Diameter [Min] | 3.8 in |
| Length Through Bore | 2.625 in |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| Outside Dia. | 4.2 in |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Torque at 900 RPM | 1400.556 lb/in |
| Gear Style | B |
| Torque at 200 RPM | 2521 lb/in |
| Hub Dia. | 3 1/4 in |
| Type | B |
| Bore Dia. [Min] | 1 1/16 in |
| Bore Dia. [Max] | 2 1/8 in |
| Hub Projection | 7/8 in |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 1155.458 lb/in |
| Class | 6 |
| No. of Teeth | 19 |
| Pitch Diameter | 3.8 in |
| Bore Size | 1.0625 in |
| Origin | Reborable |
| Outside Dia. [Min] | 4.2 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 875.3472 lb/in |
| Torque at 600 RPM | 1680.667 lb/in |
| Set Screw | No |
| Weight | 6.72 LB |
| EAN or UPC | 697950054346 |

