- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 5 Diametral Pitch
- 3.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Hub Dia. | 3 in |
| Pitch Diameter | 3.6 in |
| Bore Size | 1.0625 in |
| Bore Size [Max] | 1.875 in |
| Torque at 200 RPM | 2521 lb/in |
| Set Screw Size | N/A |
| Diametral Pitch | 5 |
| Class | 6 |
| Pressure Angle | 14.5 ° |
| Hub Projection | 7/8 in |
| Outside Dia. | 4 in |
| No. of Teeth | 18 |
| Length Through Bore | 2.625 in |
| Torque at 1800 RPM | 875.3472 lb/in |
| Bore Dia. [Max] | 1 7/8 in |
| Torque at 300 RPM | 2310.917 lb/in |
| Gear Style | B |
| Bore Dia. [Min] | 1 1/16 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 1155.458 lb/in |
| Torque at 900 RPM | 1400.556 lb/in |
| Material | Steel |
| Torque at 600 RPM | 1680.667 lb/in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Origin | Reborable |
| Pitch Diameter [Min] | 3.6 in |
| Outside Dia. [Min] | 4 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Weight | 5.88 LB |
| EAN or UPC | 697950054339 |

