- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 5 Diametral Pitch
- 3.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 7/8 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Torque at 1800 RPM | 560.2222 lb/in |
| Diametral Pitch | 5 |
| Bore Dia. [Max] | 1 13/16 in |
| Outside Dia. | 3.8 in |
| Length Through Bore | 2.625 in |
| Origin | Reborable |
| Torque at 200 RPM | 1260.5 lb/in |
| Set Screw | No |
| Pressure Angle | 14.5 ° |
| Outside Dia. [Min] | 3.8 in |
| Torque at 300 RPM | 1260.5 lb/in |
| Material | Steel |
| Hub Dia. | 2.8675 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Gear Style | B |
| Type | B |
| Pitch Diameter | 3.4 in |
| Torque at 900 RPM | 840.3333 lb/in |
| Pitch Diameter [Min] | 3.4 in |
| No. of Teeth | 17 |
| Bore Size | 1.0625 in |
| Bore Size [Max] | 1.8125 in |
| Bore Dia. [Min] | 1 1/16 in |
| Torque at 1200 RPM | 735.2917 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 1050.417 lb/in |
| Class | 6 |
| Keyway | w/o Keyway |
| Weight | 5.22 LB |
| EAN or UPC | 697950054322 |

