- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 5 Diametral Pitch
- 2.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Hub Projection | 7/8 in |
| Torque at 300 RPM | 1260.5 lb/in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 840.3333 lb/in |
| No. of Teeth | 14 |
| Torque at 600 RPM | 1050.417 lb/in |
| Pressure Angle | 14.5 ° |
| Set Screw | No |
| Pitch Diameter | 2.8 in |
| Diametral Pitch | 5 |
| Bore Size [Max] | 1.3125 in |
| Pitch Diameter [Min] | 2.8 in |
| Bore Type | Reborable |
| Gear Style | B |
| Material | Steel |
| Outside Dia. | 3.2 in |
| Bore Size | 1.0625 in |
| Outside Dia. [Min] | 3.2 in |
| Bore Dia. [Max] | 1 5/16 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 560.2222 lb/in |
| Length Through Bore | 2.625 in |
| Set Screw Size | N/A |
| Hub Dia. | 2 3/16 in |
| Torque at 200 RPM | 1260.5 lb/in |
| Origin | Reborable |
| Torque at 1200 RPM | 735.2917 lb/in |
| Type | B |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 1/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.14 LB |
| EAN or UPC | 697950054292 |

