- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 5 Diametral Pitch
- 2.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 735.2917 lb/in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 1/4 in |
| Outside Dia. | 3 in |
| Origin | Reborable |
| No. of Teeth | 13 |
| Class | 6 |
| Torque at 200 RPM | 1260.5 lb/in |
| Pitch Diameter | 2.6 in |
| Bore Size | 1.0625 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hub Projection | 7/8 in |
| Set Screw Size | N/A |
| Length Through Bore | 2.625 in |
| Torque at 1800 RPM | 560.2222 lb/in |
| Torque at 600 RPM | 1050.417 lb/in |
| Bore Type | Reborable |
| Outside Dia. [Min] | 3 in |
| Type | B |
| Bore Dia. [Min] | 1 1/16 in |
| Torque at 300 RPM | 1260.5 lb/in |
| Bore Size [Max] | 1.25 in |
| Torque at 900 RPM | 840.3333 lb/in |
| Gear Style | B |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 2.6 in |
| Hub Dia. | 2 in |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 5 |
| Weight | 2.56 LB |
| EAN or UPC | 697950054285 |

