- B2 Gear Style
- 14.5° Pressure Angle
- 110 Teeth
- 5 Diametral Pitch
- 4.1428 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 11, 110 |
| Hub Dia. | 1.7813 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Torque at 600 RPM | 3886.542 lb/in |
| Material | Steel |
| Bore Size | 1.0625 in |
| Bore Size [Max] | 1.0625 in, 3.25 in, 1.3125 in |
| Hub Projection | 7/8 in |
| Type | B2 |
| Outside Dia. [Min] | 2.6 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 6512.583 lb/in |
| Origin | Reborable |
| Torque at 200 RPM | 8508.375 lb/in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 5/16 in |
| Outside Dia. | 22.4 in |
| Bore Dia. [Max] | 3 1/4 in |
| Length Through Bore | 2.625 in |
| Bore Type | Reborable |
| Torque at 1200 RPM | 2153.354 lb/in |
| Pitch Diameter [Min] | 2.2 in |
| Set Screw Size | N/A |
| Gear Style | B |
| Torque at 1800 RPM | 1505.6 lb/in |
| Torque at 900 RPM | 2801.111 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 5 |
| Pitch Diameter | 22 in |
| Weight | 87.56 LB |
| EAN or UPC | 697950054810 |

