- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 2.400" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 11 |
| Torque at 900 RPM | 840.3333 lb/in |
| Torque at 300 RPM | 1260.5 lb/in |
| Torque at 200 RPM | 1260.5 lb/in |
| Torque at 600 RPM | 1050.417 lb/in |
| Origin | Reborable |
| Pitch Diameter | 2.4 in |
| Bore Type | Reborable |
| Set Screw | No |
| Length Through Bore | 2.625 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 735.2917 lb/in |
| Bore Size | 1.0625 in |
| Material | Steel |
| Diametral Pitch | 5 |
| Hub Dia. | 1 25/32 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 560.2222 lb/in |
| Outside Dia. | 2.8 in |
| Pressure Angle | 14.5 ° |
| Weight | 2.01 LB |
| EAN or UPC | 697950054261 |

