- B2 Gear Style
- 14.5° Pressure Angle
- 100 Teeth
- 5 Diametral Pitch
- 0.3921 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Material | Steel |
| No. of Teeth | 100 |
| Torque at 1200 RPM | 2153.354 lb/in |
| Bore Size [Max] | 3.25 in |
| AGMA Quality | 6 |
| Type | B2 |
| Bore Dia. [Min] | 1 5/16 in |
| Torque at 900 RPM | 2801.111 lb/in |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 20.4 in |
| Torque at 1800 RPM | 1505.597 lb/in |
| Torque at 600 RPM | 3886.542 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Hub Dia. | 5 9/16 in |
| Diametral Pitch | 5 |
| Gear Style | B2 |
| Pitch Diameter [Min] | 0.3921 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Pitch Diameter | 20 in |
| Bore Dia. [Max] | 3 1/4 in |
| Torque at 300 RPM | 6512.583 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Hub Projection | 1 1/2 in |
| Bore Size | 1.3125 in |
| Set Screw | No |
| Outside Dia. | 20.4 in |
| Length Through Bore | 3.25 in |
| Pressure Angle | 14.5 ° |
| Weight | 62.0 LB |
| EAN or UPC | 697950054773 |

