- B2 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 4 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.375 in |
| Gear Style | B2 |
| Hub Projection | 1 3/4 in |
| Origin | Reborable |
| Outside Dia. [Min] | 24.5 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 4201.667 lb/in |
| Type | B2 |
| Diametral Pitch | 4 |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Torque at 1800 RPM | 2205.875 lb/in |
| Torque at 200 RPM | 11029.38 lb/in |
| Outside Dia. | 24.5 in |
| Torque at 300 RPM | 10714.25 lb/in |
| Pitch Diameter | 24 in |
| Torque at 600 RPM | 6092.417 lb/in |
| Bore Dia. [Min] | 1 3/8 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Material | Steel |
| Hub Dia. | 6 1/16 in |
| No. of Teeth | 96 |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 3.75 in |
| Bore Dia. [Max] | 3 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 3256.292 lb/in |
| Pitch Diameter [Min] | 24 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Bore Size [Max] | 3.75 in |
| Weight | 124.0 LB |
| EAN or UPC | 697950054179 |

