- B2 Gear Style
- 14.5° Pressure Angle
- 88 Teeth
- 4 Diametral Pitch
- 22 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 5672.25 lb/in |
| Bore Dia. [Max] | 3 3/4 in |
| No. of Teeth | 88 |
| Torque at 1800 RPM | 2135.85 lb/in |
| Pitch Diameter [Min] | 22 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 3098.729 lb/in |
| Pressure Angle | 14.5 ° |
| Hub Projection | 1 3/4 in |
| Length Through Bore | 3.75 in |
| Gear Style | B2 |
| Hub Dia. | 6 1/16 in |
| Bore Size [Max] | 3.75 in |
| Torque at 200 RPM | 12605 lb/in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Set Screw | No |
| Bore Dia. [Min] | 1 3/8 in |
| Outside Dia. [Min] | 22.5 in |
| Class | 6 |
| Torque at 900 RPM | 3991.583 lb/in |
| Outside Dia. | 22.5 in |
| Bore Type | Reborable |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 9663.833 lb/in |
| Diametral Pitch | 4 |
| Bore Size | 1.375 in |
| Type | B2 |
| Pitch Diameter | 22 in |
| Weight | 96.0 LB |
| EAN or UPC | 697950054155 |

