- B1 Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 4 Diametral Pitch
- 13.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| Length Through Bore | 3.5 in |
| Type | B1 |
| Hub Projection | 1 1/2 in |
| Pitch Diameter [Min] | 13.5 in |
| Bore Type | Reborable |
| Bore Size | 1.25 in |
| Material | Steel |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 2836.125 lb/in |
| Keyway | w/o Keyway |
| No. of Teeth | 54 |
| Pitch Diameter | 13.5 in |
| Bore Size [Max] | 3 in |
| Outside Dia. | 14 in |
| Outside Dia. [Min] | 14 in |
| Torque at 1800 RPM | 1995.792 lb/in |
| Torque at 200 RPM | 10084 lb/in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B1 |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Dia. | 5 1/16 in |
| Torque at 600 RPM | 4936.958 lb/in |
| Set Screw | No |
| Torque at 300 RPM | 7983.167 lb/in |
| Torque at 900 RPM | 3641.444 lb/in |
| Diametral Pitch | 4 |
| AGMA Quality | 6 |
| Class | 6 |
| Bore Dia. [Max] | 3 in |
| Weight | 57.44 LB |
| EAN or UPC | 697950054001 |

