- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 4 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 9 in |
| Class | 6 |
| Hub Dia. | 4 3/4 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 5042 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 3466.375 lb/in |
| Keyway | w/o Keyway |
| Material | Steel |
| Bore Size [Max] | 2.75 in |
| Outside Dia. [Min] | 9.5 in |
| Origin | Reborable |
| Gear Style | B |
| Set Screw | No |
| AGMA Quality | 6 |
| Outside Dia. | 9.5 in |
| Torque at 200 RPM | 5987.375 lb/in |
| Type | B |
| Pitch Diameter | 9 in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Hub Projection | 1 1/2 in |
| Diametral Pitch | 4 |
| Torque at 1800 RPM | 1575.625 lb/in |
| Bore Dia. [Max] | 2 3/4 in |
| Torque at 900 RPM | 2661.056 lb/in |
| Length Through Bore | 3.5 in |
| No. of Teeth | 36 |
| Bore Size | 1.25 in |
| Set Screw Size | N/A |
| Weight | 41.7 LB |
| EAN or UPC | 697950053899 |

