- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 4 Diametral Pitch
- 4.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Class | 6 |
| AGMA Quality | 6 |
| Hub Projection | 7/8 in |
| Hub Dia. | 3 1/2 in |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 4.75 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 2521 lb/in |
| Bore Size [Max] | 2.25 in |
| Torque at 900 RPM | 2030.806 lb/in |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Diametral Pitch | 4 |
| Origin | Reborable |
| No. of Teeth | 17 |
| Type | B |
| Bore Size | 1.125 in |
| Torque at 1800 RPM | 1260.5 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Length Through Bore | 2.875 in |
| Bore Dia. [Max] | 2 1/4 in |
| Torque at 1200 RPM | 1680.667 lb/in |
| Torque at 300 RPM | 3361.333 lb/in |
| Outside Dia. | 4.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 3781.5 lb/in |
| Gear Style | B |
| Pitch Diameter | 4.25 in |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 4.25 in |
| Weight | 9.22 LB |
| EAN or UPC | 697950053738 |

