- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 32 Diametral Pitch
- 0.5 in Pitch Diameter
| Pressure Angle | 14.5 ° |
| Pitch Diameter [Min] | 0.5 in |
| Gear Style | B |
| Class | 6 |
| Bore Dia. [Min] | 3/16 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 0.5625 in |
| No. of Teeth | 16 |
| Bore Type | Reborable |
| Material | Steel |
| Type | B |
| Origin | Reborable |
| Diametral Pitch | 32 |
| Hub Dia. | 0.4063 in |
| Length Through Bore | 0.5 in |
| Hub Projection | 0.312 in |
| Keyway | w/o Keyway |
| Bore Size | 0.1875 in |
| AGMA Quality | 6 |
| Weight | 0.01 LB |
| EAN or UPC | 697950687957 |

