- B Gear Style
- 14.5° Pressure Angle
- 66 Teeth
- 24 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 2.75 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 109.9786 lb/in |
| Diametral Pitch | 24 |
| Bore Dia. [Min] | 3/8 in |
| Outside Dia. [Min] | 2.833 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 97.0585 lb/in |
| Outside Dia. | 2.833 in |
| Torque at 900 RPM | 57.56283 lb/in |
| Inch/Metric | Inch |
| Gear Style | B |
| Length Through Bore | 0.625 in |
| Type | B |
| Bore Size [Max] | 0.6875 in |
| Material | Steel |
| Bore Dia. [Max] | 11/16 in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Hub Projection | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Pitch Diameter | 2.75 in |
| Hub Dia. | 1 1/4 in |
| Set Screw Size | N/A |
| No. of Teeth | 66 |
| Class | 6 |
| Set Screw | No |
| Torque at 600 RPM | 72.26867 lb/in |
| Bore Size | 0.375 in |
| Torque at 1200 RPM | 47.79396 lb/in |
| Weight | 0.52 LB |
| EAN or UPC | 697950058788 |

