- B Gear Style
- 14.5° Pressure Angle
- 56 Teeth
- 24 Diametral Pitch
- 2.3332 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Bore Size | 0.375 in |
| Outside Dia. | 2.41 in |
| Hub Projection | 3/8 in |
| Torque at 600 RPM | 47.79396 lb/in |
| Material | Steel |
| Set Screw | No |
| Bore Dia. [Min] | 3/8 in |
| Torque at 200 RPM | 62.07962 lb/in |
| Torque at 900 RPM | 40.82619 lb/in |
| Bore Dia. [Max] | 11/16 in |
| Torque at 300 RPM | 57.77291 lb/in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.3332 in |
| Bore Size [Max] | 0.6875 in |
| Pressure Angle | 14.5 ° |
| Type | B |
| Hub Dia. | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 35.66164 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 2.333 in |
| Outside Dia. [Min] | 2.4166 in |
| Gear Style | B |
| No. of Teeth | 56 |
| Torque at 1800 RPM | N/A |
| Bore Type | Reborable |
| Diametral Pitch | 24 |
| Length Through Bore | 0.625 in |
| Origin | Reborable |
| Class | 6 |
| Weight | 0.4 LB |
| EAN or UPC | 697950058757 |

