- B Gear Style
- 14.5° Pressure Angle
- 44 Teeth
- 24 Diametral Pitch
- 1.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 28.67637 lb/in |
| No. of Teeth | 44 |
| Bore Dia. [Min] | 3/8 in |
| Torque at 600 RPM | 24.78983 lb/in |
| Hub Dia. | 1 1/4 in |
| Bore Size | 0.375 in |
| Torque at 900 RPM | 22.47892 lb/in |
| Outside Dia. | 1.92 in |
| Pitch Diameter | 1.833 in |
| Torque at 1800 RPM | N/A |
| Material | Steel |
| Torque at 1200 RPM | 20.53565 lb/in |
| Torque at 300 RPM | 27.731 lb/in |
| Type | B |
| Length Through Bore | 0.625 in |
| Gear Style | B |
| Bore Dia. [Max] | 11/16 in |
| Pressure Angle | 14.5 ° |
| Set Screw Size | N/A |
| Class | 6 |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 1.833 in |
| Diametral Pitch | 24 |
| Bore Size [Max] | 0.6875 in |
| Outside Dia. [Min] | 1.917 in |
| Set Screw | No |
| Hub Projection | 3/8 in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Bore Type | Reborable |
| Weight | 0.3 LB |
| EAN or UPC | 697950058719 |

