- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 24 Diametral Pitch
- 1.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.666 in |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 5/8 in |
| Type | B |
| Pitch Diameter | 1.666 in |
| Origin | Reborable |
| Torque at 600 RPM | 24.78983 lb/in |
| Inch/Metric | Inch |
| Set Screw | No |
| Outside Dia. | 1.75 in |
| Torque at 300 RPM | 27.731 lb/in |
| Torque at 900 RPM | 22.47892 lb/in |
| Bore Size [Max] | 0.625 in |
| Keyway | w/o Keyway |
| Length Through Bore | 0.625 in |
| Class | 6 |
| Hub Dia. | 1 1/8 in |
| Hub Projection | 3/8 in |
| Torque at 200 RPM | 28.67637 lb/in |
| Material | Steel |
| Bore Size | 0.375 in |
| Outside Dia. [Min] | 1.75 in |
| Bore Dia. [Min] | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Diametral Pitch | 24 |
| No. of Teeth | 40 |
| Pressure Angle | 14.5 ° |
| Gear Style | B |
| Torque at 1200 RPM | 20.53565 lb/in |
| Bore Type | Reborable |
| Weight | 0.24 LB |
| EAN or UPC | 697950058696 |

