- B Gear Style
- 14.5° Pressure Angle
- 33 Teeth
- 24 Diametral Pitch
- 1.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.625 in |
| Outside Dia. [Min] | 1.458 in |
| Length Through Bore | 0.625 in |
| Torque at 200 RPM | 28.67637 lb/in |
| Class | 6 |
| Set Screw | No |
| Torque at 1200 RPM | 20.53565 lb/in |
| Inch/Metric | Inch |
| Pitch Diameter | 1.375 in |
| Keyway | w/o Keyway |
| Material | Steel |
| Bore Size | 0.375 in |
| Torque at 300 RPM | 27.731 lb/in |
| Origin | Reborable |
| Diametral Pitch | 24 |
| Outside Dia. | 1.458 in |
| Bore Type | Reborable |
| Hub Projection | 3/8 in |
| Gear Style | B |
| Bore Dia. [Max] | 5/8 in |
| AGMA Quality | 6 |
| Type | B |
| Torque at 900 RPM | 22.47892 lb/in |
| Hub Dia. | 1 1/8 in |
| Torque at 600 RPM | 24.78983 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 33 |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 1.375 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950058665 |

