- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 24 Diametral Pitch
- 1.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 26 in |
| Class | 6 |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Outside Dia. [Min] | 1.416 in |
| Length Through Bore | 0.625 in |
| Bore Dia. [Min] | 3/8 in |
| Inch/Metric | Inch |
| Hub Dia. | 1 in |
| Bore Size | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 1.333 in |
| Bore Dia. [Max] | 1/2 in |
| Gear Style | B |
| Bore Size [Max] | 0.5 in |
| Outside Dia. | 26.5 in |
| Type | B |
| Diametral Pitch | 24 |
| No. of Teeth | 32 |
| Hub Projection | 3/8 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Material | Steel |
| Weight | 0.2 LB |
| EAN or UPC | 697950058658 |

