- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 24 Diametral Pitch
- 0.709 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 10.39913 lb/in |
| Set Screw Size | N/A |
| Type | B |
| Diametral Pitch | 24 |
| Bore Dia. [Max] | 5/16 in |
| Hub Dia. | 9/16 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 5/16 in |
| Pitch Diameter [Min] | 0.709 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 8.665937 lb/in |
| Torque at 600 RPM | 9.663834 lb/in |
| Bore Size [Max] | 0.3125 in |
| Gear Style | B |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Bore Type | Reborable |
| AGMA Quality | 6 |
| Length Through Bore | 0.5625 in |
| Material | Steel |
| Class | 6 |
| Pitch Diameter | 0.708 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Torque at 300 RPM | 10.29408 lb/in |
| Bore Size | 0.3125 in |
| Outside Dia. [Min] | 0.791 in |
| Hub Projection | 5/16 in |
| Set Screw | No |
| No. of Teeth | 17 |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| Outside Dia. | 0.792 in |
| Weight | 0.07 LB |
| EAN or UPC | 697950058528 |

