- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 24 Diametral Pitch
- 0.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 24 |
| AGMA Quality | 6 |
| Gear Style | B |
| Torque at 600 RPM | 9.663834 lb/in |
| Pitch Diameter [Min] | 0.5 in |
| Length Through Bore | 0.5625 in |
| Hub Projection | 5/16 in |
| Outside Dia. [Min] | 0.583 in |
| Type | B |
| Bore Type | Reborable |
| Outside Dia. | 0.584 in |
| Bore Size | 0.25 in |
| Hub Dia. | 3/8 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Material | Steel |
| Bore Dia. [Max] | 1/4 in |
| Class | 6 |
| Bore Dia. [Min] | 1/4 in |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 10.29408 lb/in |
| Torque at 200 RPM | 10.39913 lb/in |
| Set Screw Size | N/A |
| Pitch Diameter | 0.5 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Torque at 1200 RPM | 8.665937 lb/in |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| Bore Size [Max] | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.02 LB |
| EAN or UPC | 697950058474 |

