- B Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 20 Diametral Pitch
- 4.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Torque at 600 RPM | 111.3442 lb/in |
| Outside Dia. [Min] | 4.3 in |
| Outside Dia. | 4.3 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.3125 in |
| No. of Teeth | 84 |
| Length Through Bore | 0.875 in |
| Torque at 300 RPM | 140.7558 lb/in |
| Hub Projection | 1/2 in |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Min] | 1/2 in |
| Pitch Diameter [Min] | 4.2 in |
| Pitch Diameter | 4.2 in |
| Class | 6 |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 59.17347 lb/in |
| Torque at 1200 RPM | 77.20563 lb/in |
| Bore Size | 0.5 in |
| Torque at 200 RPM | 157.5625 lb/in |
| Material | Steel |
| Origin | Reborable |
| Diametral Pitch | 20 |
| Bore Type | Reborable |
| Bore Dia. [Max] | 1 5/16 in |
| Type | B |
| AGMA Quality | 6 |
| Torque at 900 RPM | 90.33583 lb/in |
| Hub Dia. | 2 1/4 in |
| Weight | 1.96 LB |
| EAN or UPC | 697950058252 |

