- B Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 20 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Bore Type | Reborable |
| Torque at 200 RPM | 157.5625 lb/in |
| No. of Teeth | 80 |
| Hub Projection | 1/2 in |
| Origin | Reborable |
| Gear Style | B |
| Inch/Metric | Inch |
| Torque at 300 RPM | 140.7558 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 111.3442 lb/in |
| Pitch Diameter | 4 in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 90.33583 lb/in |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Outside Dia. | 4.1 in |
| Length Through Bore | 0.875 in |
| Type | B |
| Bore Size | 0.5 in |
| AGMA Quality | 6 |
| Diametral Pitch | 20 |
| Bore Size [Max] | 1.3125 in |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. [Min] | 4.1 in |
| Torque at 1200 RPM | 77.20563 lb/in |
| Pitch Diameter [Min] | 4 in |
| Bore Dia. [Max] | 1 5/16 in |
| Set Screw | No |
| Torque at 1800 RPM | 59.1735 lb/in |
| Set Screw Size | N/A |
| Weight | 1.82 LB |
| EAN or UPC | 697950058238 |

