- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Diametral Pitch | 20 |
| Material | Steel |
| Pitch Diameter | 2 in |
| Torque at 900 RPM | 47.619 lb/in |
| Torque at 200 RPM | 63.025 lb/in |
| Bore Dia. [Max] | 1 1/16 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Origin | Finished Bore |
| Torque at 600 RPM | 53.571 lb/in |
| Hub Dia. | 1 13/16 in |
| Keyway | w/Keyway |
| Bore Size [Max] | 1 1/16 in |
| Outside Dia. [Min] | 2.1000 in |
| Bore Size | 5/8 in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Inch/Metric | Inch |
| No. of Teeth | 40 |
| Pressure Angle | 14.5 ° |
| Class | 6 |
| Set Screw | Yes |
| Torque at 300 RPM | 60.924 lb/in |
| Pitch Diameter [Min] | 2 in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Outside Dia. | 2.1000 in |
| Keyway Size | 3/16 x 3/32 |
| Length Through Bore | 7/8 in |
| Set Screw Size | N/A |
| Gear Style | B |
| Hub Projection | 1/2 in |
| Weight | 0.61 LB |
| EAN or UPC | 697950439822 |

