- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 20 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| AGMA Quality | 6 |
| No. of Teeth | 30 |
| Bore Dia. [Min] | 1/2 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 47.619 lb/in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 1 1/2 in |
| Origin | Finished Bore |
| Pitch Diameter | 1 1/2 in |
| Torque at 300 RPM | 60.924 lb/in |
| Torque at 1800 RPM | 35.714 lb/in |
| Set Screw | Yes |
| Torque at 200 RPM | 63.025 lb/in |
| Length Through Bore | 3/4 in |
| Hub Projection | 3/8 in |
| Bore Size | 1/2 in |
| Bore Size [Max] | 13/16 in |
| Outside Dia. | 1.6000 in |
| Hub Dia. | 1.3594 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 53.571 lb/in |
| Class | 6 |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 13/16 in |
| Outside Dia. [Min] | 1.6000 in |
| Type | B |
| Diametral Pitch | 20 |
| Weight | 0.29 LB |
| EAN or UPC | 697950439716 |

