- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 20 Diametral Pitch
- 1.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 3/8 in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 35.714 lb/in |
| Type | B |
| Outside Dia. | 1 1/2 in |
| Torque at 300 RPM | 60.924 lb/in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Torque at 900 RPM | 47.619 lb/in |
| Pitch Diameter | 1.400 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3/4 in |
| Bore Size | 1/2 in |
| Outside Dia. [Min] | 1 1/2 in |
| Material | Steel |
| Pitch Diameter [Min] | 1.400 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 53.571 lb/in |
| Inch/Metric | Inch |
| Gear Style | B |
| Class | 6 |
| Bore Dia. [Min] | 1/2 in |
| Bore Size [Max] | 11/16 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Origin | Finished Bore |
| Hub Dia. | 1.2656 in |
| Torque at 200 RPM | 63.025 lb/in |
| Bore Dia. [Max] | 11/16 in |
| Bore Type | Bored to Size |
| No. of Teeth | 28 |
| Set Screw | Yes |
| Diametral Pitch | 20 |
| Weight | 0.25 LB |
| EAN or UPC | 697950439693 |

