- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 20 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 9/16 in |
| Bore Dia. [Max] | 9/16 in |
| Class | 6 |
| Diametral Pitch | 20 |
| Torque at 1800 RPM | 35.714 lb/in |
| Torque at 600 RPM | 53.571 lb/in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 1.200 in |
| Inch/Metric | Inch |
| Type | B |
| Outside Dia. [Min] | 1.3000 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Set Screw Size | N/A |
| Hub Projection | 3/8 in |
| Torque at 200 RPM | 63.025 lb/in |
| No. of Teeth | 24 |
| Bore Size | 3/8 in |
| Torque at 900 RPM | 47.619 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 1.200 in |
| Outside Dia. | 1.3000 in |
| Torque at 300 RPM | 60.924 lb/in |
| Hub Dia. | 1 1/16 in |
| Gear Style | B |
| Bore Type | Bored to Size |
| Length Through Bore | 3/4 in |
| Set Screw | Yes |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/8 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Weight | 0.19 LB |
| EAN or UPC | 697950439662 |

