- B Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 20 Diametral Pitch
- 1.05 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 20 |
| Torque at 1200 RPM | 17.33187 lb/in |
| Material | Steel |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 1.05 in |
| Torque at 600 RPM | 19.95792 lb/in |
| Torque at 200 RPM | 22.05875 lb/in |
| Hub Dia. | 7/8 in |
| Torque at 300 RPM | 21.00833 lb/in |
| Class | 6 |
| Outside Dia. [Min] | 1.15 in |
| Bore Type | Reborable |
| Type | B |
| Bore Size [Max] | 0.375 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 1.15 in |
| Pitch Diameter | 1.05 in |
| Bore Dia. [Max] | 3/8 in |
| AGMA Quality | 6 |
| Hub Projection | 3/8 in |
| Bore Size | 0.375 in |
| Gear Style | B |
| Torque at 1800 RPM | 16.1064 lb/in |
| Torque at 900 RPM | 18.9075 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Set Screw | No |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| No. of Teeth | 21 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.13 LB |
| EAN or UPC | 697950057965 |

