- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 20 Diametral Pitch
- 0.95 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| Pitch Diameter | 0.95 in |
| Torque at 200 RPM | 22.05875 lb/in |
| Set Screw | No |
| Bore Size [Max] | 0.375 in |
| Bore Dia. [Max] | 3/8 in |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Type | B |
| Origin | Reborable |
| Torque at 300 RPM | 21.00833 lb/in |
| Diametral Pitch | 20 |
| Torque at 600 RPM | 19.95792 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 17.33187 lb/in |
| Keyway | w/o Keyway |
| Bore Size | 0.375 in |
| Outside Dia. [Min] | 1.05 in |
| Gear Style | B |
| Bore Dia. [Min] | 3/8 in |
| No. of Teeth | 19 |
| Hub Dia. | 0.7969 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 18.9075 lb/in |
| Outside Dia. | 1.05 in |
| Hub Projection | 3/8 in |
| Torque at 1800 RPM | 16.10639 lb/in |
| Pitch Diameter [Min] | 0.95 in |
| AGMA Quality | 6 |
| Class | 6 |
| Weight | 0.1 LB |
| EAN or UPC | 697950057941 |

