- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 20 Diametral Pitch
- 0.65 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 5/16 in |
| Gear Style | B |
| Pitch Diameter [Min] | 0.650 in |
| Pressure Angle | 14.5 ° |
| Torque at 1200 RPM | 17.332 lb/in |
| Torque at 200 RPM | 22.059 lb/in |
| Outside Dia. [Min] | 3/4 in |
| Class | 6 |
| Set Screw Size | N/A |
| Diametral Pitch | 20 |
| Material | Steel |
| Bore Dia. [Min] | 5/16 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 19.958 lb/in |
| No. of Teeth | 13 |
| Hub Projection | 3/8 in |
| Torque at 900 RPM | 18.908 lb/in |
| Bore Type | Bored to Size |
| Torque at 300 RPM | 21.008 lb/in |
| Hub Dia. | 1/2 in |
| Bore Size | 5/16 in |
| Bore Dia. [Max] | 5/16 in |
| Origin | Finished Bore |
| Torque at 1800 RPM | 16.106 lb/in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Pitch Diameter | 0.650 in |
| Length Through Bore | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Outside Dia. | 3/4 in |
| AGMA Quality | 6 |
| Weight | 0.03 LB |
| EAN or UPC | 697950439563 |

