- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 20 Diametral Pitch
- 0.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Finished Bore |
| Pitch Diameter [Min] | 0.600 in |
| Length Through Bore | 3/4 in |
| Type | B |
| Inch/Metric | Inch |
| Gear Style | B |
| Torque at 900 RPM | 18.908 lb/in |
| Hub Projection | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 0.7000 in |
| Torque at 1200 RPM | 17.332 lb/in |
| Material | Steel |
| Bore Dia. [Max] | 5/16 in |
| Class | 6 |
| Pitch Diameter | 0.600 in |
| Outside Dia. [Min] | 0.7000 in |
| Torque at 1800 RPM | 16.106 lb/in |
| Torque at 200 RPM | 22.059 lb/in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 5/16 in |
| Bore Size [Max] | 5/16 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 21.008 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 19.958 lb/in |
| Diametral Pitch | 20 |
| Bore Size | 5/16 in |
| No. of Teeth | 12 |
| Set Screw | Yes |
| Bore Type | Bored to Size |
| Hub Dia. | 0.4688 in |
| Weight | 0.03 LB |
| EAN or UPC | 697950439556 |

