- S2 Bushing Series
- 2.31 in Bore Size
- 6.375 in Flange Outer Diameter
- 0.75 in Flange Thickness
- 6.75 in Length Through Bore
| Bushing Type | MST |
| Mounting Options | Standard |
| Bolt Circle Dia. | 5 3/8 in |
| Bushing Series | S2 |
| Flange Thickness | 3/4 in |
| Bore Size | 2.31 in |
| Large Diameter | 4 5/8 in |
| Material | Ductile Iron |
| Capscrew Size | 1/2-13 UNC x 2 1/4 |
| Length Through Bore | 6.75 in |
| Cap Screws | 3 |
| Barrel Taper | 3/4 TPF |
| Bushing Split | Yes |
| Bore Type | Standard |
| Set Screw Size | 3/8-16 x 3/8 |
| Flange Split | No |
| Keyway | 5/8 x 5/16 |
| Weight | 19.0 LB |
| EAN or UPC | 697950133560 |

