- B Gear Style
- 14.5° Pressure Angle
- 88 Teeth
- 16 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Torque at 600 RPM | 249.9992 lb/in |
| Outside Dia. [Min] | 5.625 in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 192.5764 lb/in |
| AGMA Quality | 6 |
| Outside Dia. | 5.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 1/4 in |
| Torque at 1800 RPM | 116.2461 lb/in |
| Diametral Pitch | 16 |
| Torque at 1200 RPM | 158.6129 lb/in |
| Bore Type | Reborable |
| Material | Steel |
| Length Through Bore | 1.125 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.3125 in |
| Pitch Diameter | 5.5 in |
| Torque at 300 RPM | 346.6375 lb/in |
| Origin | Reborable |
| Class | 6 |
| Pitch Diameter [Min] | 5.5 in |
| Hub Projection | 5/8 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Bore Dia. [Max] | 1 5/16 in |
| Bore Size | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| No. of Teeth | 88 |
| Torque at 200 RPM | 397.0575 lb/in |
| Pressure Angle | 14.5 ° |
| Weight | 3.94 LB |
| EAN or UPC | 697950057705 |

