- B Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 16 Diametral Pitch
- 5.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Set Screw | No |
| Set Screw Size | N/A |
| Diametral Pitch | 16 |
| Bore Size | 0.625 in |
| Length Through Bore | 1.125 in |
| Material | Steel |
| Origin | Reborable |
| Torque at 1200 RPM | 158.6129 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 5/8 in |
| Hub Dia. | 2 1/4 in |
| Keyway | w/o Keyway |
| Bore Type | Reborable |
| No. of Teeth | 84 |
| Torque at 200 RPM | 397.0575 lb/in |
| Pitch Diameter [Min] | 5.25 in |
| Bore Dia. [Max] | 1 5/16 in |
| AGMA Quality | 6 |
| Type | B |
| Bore Size [Max] | 1.3125 in |
| Torque at 600 RPM | 249.9992 lb/in |
| Outside Dia. [Min] | 5.375 in |
| Pitch Diameter | 5.25 in |
| Class | 6 |
| Outside Dia. | 5.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 192.5764 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 116.2461 lb/in |
| Hub Projection | 5/8 in |
| Torque at 300 RPM | 346.6375 lb/in |
| Weight | 3.62 LB |
| EAN or UPC | 697950057682 |

