- B Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 16 Diametral Pitch
- 3.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Hub Projection | 1/2 in |
| Torque at 200 RPM | 258.4025 lb/in |
| Pressure Angle | 14.5 ° |
| Hub Dia. | 2 in |
| Bore Type | Reborable |
| Torque at 1800 RPM | 96.28819 lb/in |
| Bore Dia. [Max] | 1 1/4 in |
| Outside Dia. | 3.5 in |
| Origin | Reborable |
| Length Through Bore | 1 in |
| Pitch Diameter [Min] | 3.375 in |
| Pitch Diameter | 3.375 in |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Torque at 600 RPM | 180.6717 lb/in |
| Torque at 900 RPM | 147.7586 lb/in |
| Torque at 300 RPM | 231.0917 lb/in |
| AGMA Quality | 6 |
| Class | 6 |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Outside Dia. [Min] | 3.5 in |
| Bore Size | 0.5 in |
| Diametral Pitch | 16 |
| Torque at 1200 RPM | 125.5248 lb/in |
| Bore Size [Max] | 1.25 in |
| Gear Style | B |
| No. of Teeth | 54 |
| Weight | 1.6 LB |
| EAN or UPC | 697950057552 |

