- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 2 in |
| Bore Type | Bored to Size |
| Bore Dia. [Min] | 1/2 in |
| Set Screw Size | N/A |
| Hub Projection | 1/2 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Outside Dia. | 2 1/8 in |
| Length Through Bore | 1 in |
| Torque at 900 RPM | 88.235 lb/in |
| Torque at 200 RPM | 122.899 lb/in |
| Diametral Pitch | 16 |
| Pressure Angle | 14.5 ° |
| Gear Style | B |
| Origin | Finished Bore |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 in |
| Outside Dia. [Min] | 2 1/8 in |
| Material | Steel |
| Torque at 600 RPM | 100.84 lb/in |
| Set Screw | Yes |
| Class | 6 |
| Torque at 300 RPM | 117.647 lb/in |
| Pitch Diameter | 2 in |
| Keyway | w/Keyway |
| Hub Dia. | 1 3/4 in |
| Type | B |
| Torque at 1200 RPM | 78.781 lb/in |
| Bore Size | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 1/4 x 1/8 |
| Bore Size [Max] | 1 in |
| AGMA Quality | 6 |
| No. of Teeth | 32 |
| Weight | 0.72 LB |
| EAN or UPC | 697950439501 |

