- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 1 7/8" Pitch Diameter
| Keyway | With Keyway |
| Torque at 300 RPM | 117.6467 lb/in |
| Pressure Angle | 14.5 ° |
| Hub Dia. | 1 5/8 in |
| Material | Steel |
| Torque at 600 RPM | 100.84 lb/in |
| Length Through Bore | 1 in |
| Torque at 900 RPM | 88.235 lb/in |
| Bore Type | Finished |
| Origin | Finished Bore |
| Pitch Diameter | 1.875 in |
| Torque at 1200 RPM | 78.78125 lb/in |
| Set Screw | Yes |
| Outside Dia. | 2 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 64.42555 lb/in |
| Diametral Pitch | 16 |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Weight | 0.5 LB |
| EAN or UPC | 697950439488 |

