- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 7/8 in |
| Bore Size [Max] | 7/8 in |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 1 7/8 in |
| Pitch Diameter | 1 3/4 in |
| Pitch Diameter [Min] | 1 3/4 in |
| Bore Type | Bored to Size |
| Outside Dia. | 1 7/8 in |
| Bore Dia. [Min] | 7/8 in |
| Torque at 600 RPM | 100.84 lb/in |
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 88.235 lb/in |
| Torque at 1200 RPM | 78.781 lb/in |
| Torque at 300 RPM | 117.647 lb/in |
| Torque at 200 RPM | 122.899 lb/in |
| Hub Projection | 1/2 in |
| Set Screw | Yes |
| Material | Steel |
| Class | 6 |
| Keyway | w/Keyway |
| Gear Style | B |
| Torque at 1800 RPM | 64.426 lb/in |
| Type | B |
| No. of Teeth | 28 |
| Bore Size | 7/8 in |
| Keyway Size | 3/16 x 3/32 |
| Pressure Angle | 14.5 ° |
| Set Screw Size | N/A |
| Origin | Finished Bore |
| Length Through Bore | 1 in |
| Hub Dia. | 1 1/2 in |
| Weight | 0.41 LB |
| EAN or UPC | 697950439433 |

